Apply to be a TradeMaster!
Main product image of Artifacts Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome), K-99259-CP
Magnifying glass
Hover image to zoom

Artifacts Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome), K-99259-CP

Brand:
Kohler
SKU:
K-99259-CP
Rating:
(0)
Q&A:
(0)
Artifacts Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome), K-99259-CP
Magnifying glass
Hover image to zoom
$656.25 each
In Stock
In Stock
Get 7 Tue, Jun 9
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
6-1/8" Width
Product Highlight: Installation Type
Deck Mounted

Description

Artifacts Pull-down Kitchen Faucet w/ 3-Function sprayhead
  • The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts pull-down Deck Mounted Kitchen Faucet displays vintage style w/ its high-arch spout and turned lever handle. The 3-Function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep, an aerated stream for filling pots, and Sweep spray for cleaning. Kohler's DockNetik docking system secures the sprayhead to the spout.
  • Unique 3-Function pull-down sprayhead allows you to tackle kitchen tasks such as cleaning, rinsing, and filling w/ Sweep spray, BerrySoft spray and aerated stream
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • High-arch 360 Degree rotating swing spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • DockNetik secure docking system locks sprayhead into place when not in use
  • Finishes include black, chrome, bronze, brass, nickel, gold, stainless, and titanium

Specs

ADA:

Yes

Approvals:

CSA

Finish:

Polished Chrome

Series:

Artifacts

Application:

Residential

Material:

Zinc

Width (Inches):

6-1/8"

Type:

Manual

Installation Type:

Deck Mounted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy