Apply to be a TradeMaster!
Main product image of 3-hole Kitchen Faucet Escutcheon (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom

3-hole Kitchen Faucet Escutcheon (Vibrant Polished Nickel)

Brand:
Kohler
SKU:
K-99272-SN
Rating:
(0)
Q&A:
(0)
3-hole Kitchen Faucet Escutcheon (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom
$85.05 each
In Stock
In Stock
Get 5 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Width (Inches)
30-1/4" Width
Product Highlight: Material
Zinc

Description

–
3-hole kitchen faucet escutcheon
  • This escutcheon plate conceals extra faucet holes in your sink's surface.
  • Coordinates w/ Tournant (K-77515) kitchen faucet

Specs

–
Finish:

Polished Nickel

Width (Inches):

30-1/4"

Number of Holes:

3

Application:

Residential

Material:

Zinc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy