Apply to be a TradeMaster!
Main product image of Dexter Antimicrobial Urinal w/ Mach Tripoint Touchless 0.5 Gpf Hes-Powered Flushometer, K-PR5016-T2HS-NA
Magnifying glass
Hover image to zoom

Dexter Antimicrobial Urinal w/ Mach Tripoint Touchless 0.5 Gpf Hes-Powered Flushometer, K-PR5016-T2HS-NA

Brand:
Kohler
SKU:
K-PR5016-T2HS-NA
Rating:
(0)
Q&A:
(0)
Dexter Antimicrobial Urinal w/ Mach Tripoint Touchless 0.5 Gpf Hes-Powered Flushometer, K-PR5016-T2HS-NA
Magnifying glass
Hover image to zoom
$1,458.89 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system and paired with a 0.5 gpf Mach Tripoint touchless flushometer, the Dexter urinal combines water savings with a compact wall print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.
  • Fixture and touchless flushometer combination is engineered for optimal performance
  • Washout urinal
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Includes anti-backsplash wall
  • 0.5 gpf (1.9 lpf)
  • 3/4" (19 mm) top spud
  • Flush valve activation distance is factory-set
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trapway fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Locking stop cap provides protection against vandalism
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Powered by a 30 year/875,000 cycle hybrid energy cell, based on 72 uses per day
  • For this combination, order K-5016-ETSS urinal and K-10UH00G20 flushometer
  • Patented piston technology for superior flush volume accuracy
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy