Shop Resideo Sale
Main product image of Maxon Pull-Down Kitchen Faucet With Soap/Lotion Dispenser (Vibrant Steel), K-R22867-SD-VS
Magnifying glass
Hover image to zoom

Maxon Pull-Down Kitchen Faucet With Soap/Lotion Dispenser (Vibrant Steel), K-R22867-SD-VS

Brand:
Kohler
SKU:
K-R22867-SD-VS
Rating:
(0)
Q&A:
(0)
Maxon Pull-Down Kitchen Faucet With Soap/Lotion Dispenser (Vibrant Steel), K-R22867-SD-VS
Magnifying glass
Hover image to zoom
$183.57 each
In Stock
In Stock
Get 30 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Steel

Description

–

Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean

  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Two-function pull-down sprayhead allows you to switch from aerated stream to Sweep spray
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Box includes: Assembled faucet, supply lines, escutcheon plate, soap/lotion dispenser
  • DockNetik secure docking system locks sprayhead into place when not in use

Specs

–
Application:

Residential

Finish:

Vibrant Steel

Series:

Maxon

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.5

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy