| Power Supply: | Battery |
|---|---|
| Material: | Metal (Unspecified) |
| Includes: | Soap Dispenser Deck Plate / Escutcheon |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 3 4 1 2 |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 CSA B651 Lead Free NSF/ANSI 61 |
| Number of Handles: | 1 |
| Finish Family: | Matte Black |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Type: | Sensor (Touchless) |
| Max Deck Thickness: | 2.5" |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Application: | Residential |
| Spout Height: | 10.69" |
| Flow Rate (GPM): | 1.5 |
| Series: | Maxton |
| ADA: | Yes |
| Warranty: | 5 Year Limited |
| Product Type: | Kitchen Faucet |
| Finish: | Matte Black |