Shop Resideo Sale
Main product image of Wall-Mount Bathroom Sink Faucet Spout w/ Ribbon Design, 1.2 GPM (Vibrant Brushed Nickel), K-T23888-BN
Magnifying glass
Hover image to zoom

Wall-Mount Bathroom Sink Faucet Spout w/ Ribbon Design, 1.2 GPM (Vibrant Brushed Nickel), K-T23888-BN

Brand:
Kohler
SKU:
K-T23888-BN
Rating:
(0)
Q&A:
(0)
Wall-Mount Bathroom Sink Faucet Spout w/ Ribbon Design, 1.2 GPM (Vibrant Brushed Nickel), K-T23888-BN
Magnifying glass
Hover image to zoom
$575.47 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.2 GPM
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Components Wall-mount bathroom sink faucet spout with Ribbon design, 1.2 gpm

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
  • Stationary spout
  • 10-7/16" (265 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection

Specs

–
Flow Rate (GPM):

1.2

GPM:

1.2

Country of Origin:

China

Application:

Residential

ADA:

Yes

Installation Type:

Wall Mount

Finish:

Vibrant Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy