Apply to be a TradeMaster!
Main product image of Wall-Mount Bathroom Sink Faucet Spout w/ Row Design, 1.2 GPM (Matte Black)
Magnifying glass
Hover image to zoom

Wall-Mount Bathroom Sink Faucet Spout w/ Row Design, 1.2 GPM (Matte Black)

Brand:
Kohler
SKU:
K-T23889-BL
Rating:
(0)
Q&A:
(0)
Wall-Mount Bathroom Sink Faucet Spout w/ Row Design, 1.2 GPM (Matte Black)
Magnifying glass
Hover image to zoom
$635.21 each
In Stock
In Stock
Get 3 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
1.2 GPM
Product Highlight: Finish
Matte Black

Description

–
Components Wall-mount bathroom sink faucet spout with Row design, 1.2 gpm

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
  • Stationary spout
  • 10-1/4" (260 mm) spout reach from wall to center of drain
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection

Specs

–
Flow Rate (GPM):

1.2

ADA:

Yes

Installation Type:

Wall Mount

GPM:

1.2

Application:

Residential

Country of Origin:

United States

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy