Shop Resideo Sale
Main product image of Wall-Mount Bathroom Sink Faucet Spout w/ Straight Design, 1.2 GPM (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom

Wall-Mount Bathroom Sink Faucet Spout w/ Straight Design, 1.2 GPM (Vibrant Polished Nickel)

Brand:
Kohler
SKU:
K-T27011-ND-SN
Rating:
(0)
Q&A:
(0)
Wall-Mount Bathroom Sink Faucet Spout w/ Straight Design, 1.2 GPM (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom
$446.02 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
1.2 GPM

Description

–
Occasion Wall-mount bathroom sink faucet spout with Straight design, 1.2 gpm

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Minimalist with soft square angles, the Occasion wall-mount bathroom sink faucet spout trim with Straight design pairs with your choice of Occasion wall-mount sink faucet handles for a look as fashionable as it is functional. Drain sold separately.
  • Stationary spout
  • 8-5/8" (219 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Drain sold separately
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Flow Rate (GPM):

1.2

Finish:

Vibrant Polished Nickel

Installation Type:

Wall Mount

GPM:

1.2

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy