Apply to be a TradeMaster!
Main product image of Wall-Mount Bathroom Sink Faucet Lever Handle Trim, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-T27013-4-BMB
Magnifying glass
Hover image to zoom

Wall-Mount Bathroom Sink Faucet Lever Handle Trim, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-T27013-4-BMB

Brand:
Kohler
SKU:
K-T27013-4-BMB
Rating:
(0)
Q&A:
(0)
Wall-Mount Bathroom Sink Faucet Lever Handle Trim, 1.2 GPM (Matte Black w/ Brushed Moderne Brass), K-T27013-4-BMB
Magnifying glass
Hover image to zoom
$403.42 each
In Stock
In Stock
Get 3 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black/Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: GPM
1.2 GPM

Description

–
Occasion Wall-mount bathroom sink faucet Lever handle trim, 1.2 gpm

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist wall-mount sink faucet trim lever handles with the Occasion wall-mount bathroom sink faucet spout for a look as fashionable as it is functional. Valve sold separately.
  • Two Lever handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires valve (sold separately) for installation

Specs

–
Flow Rate (GPM):

1.2

Country of Origin:

United States

Finish:

Matte Black/Brushed Moderne Brass

Installation Type:

Wall Mount

GPM:

1.2

Type:

Manual