Apply to be a TradeMaster!
Main product image of PureFlo Rotary-turn Bath Drain Trim (Vibrant French Gold), K-T37391-AF
Magnifying glass
Hover image to zoom

PureFlo Rotary-turn Bath Drain Trim (Vibrant French Gold), K-T37391-AF

Brand:
Kohler
SKU:
K-T37391-AF
Rating:
(0)
Q&A:
(0)
PureFlo Rotary-turn Bath Drain Trim (Vibrant French Gold), K-T37391-AF
Magnifying glass
Hover image to zoom
$131.02 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
French Gold
Product Highlight: Width (Inches)
3-1/8" Width

Description

–
PureFlo Rotary-turn bath drain trim
  • PureFlo cable bath drains bring forth modular technology, expanding on Kohler's rich history of design and innovation. Trim can be changed w/ out the need for access behind the bath - perfect for remodels or refreshing! Choose from our basic rotary turn handle or our contemporary, traditional or Victorian designs in rotary turn or push button. Available in a wide variety of Kohler finishes, PureFlo truly has something for everyone!
  • Basic handle designed to complement any bathroom decor
  • Requires a PureFlo rough-in cable bath drain (sold separately)
  • Trim can be easily replaced when the design or finish needs updating
  • Smooth, rotary turn operation
  • Box includes handle, stopper, decorative flange w/ flange nut, overflow escutcheon, and alignment tool
  • Not required for pressure testing the rough drain

Specs

–
Series:

PureFlo

Finish:

French Gold

Application:

Residential

Material:

Metal

Width (Inches):

3-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy