Shop Resideo Sale
Main product image of Wall Mount Bathroom Sink Faucet Lever Handle Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Wall Mount Bathroom Sink Faucet Lever Handle Trim (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T77981-4-2MB
Rating:
(0)
Q&A:
(0)
Wall Mount Bathroom Sink Faucet Lever Handle Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$401.36 each
In Stock
In Stock
Get 16 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
2-3/8" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Components Wall Mount bathroom sink faucet Lever handle trim
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
  • Two Lever handles offer separate control of hot and cold water
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom
  • Dual-control Wall Mounted
  • Two-handle bathroom faucet trim for Wall Mount installations

Specs

–
Approvals:

CSA

Handle Style:

Lever

Application:

Residential

Width (Inches):

2-3/8"

ADA:

Yes

Material:

Zinc

Series:

Components

Finish:

Brushed Moderne Brass

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy