Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Balls & Flappers
Korky Classic Flapper
Brand:
Korky
SKU:
50BP
Rating:
(1)
Q&A:
(0)
Hover image to zoom
50BP has been discontinued
Discontinued March 30, 2021
This product has been discontinued.
MANUALS (1)
Install Instructions
Install Instructions
Suggested Alternative:
Korky Plus Classic Flapper
Brand:
Korky
SKU:
2000BP
(6)
Order by
today
, receive 3 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
Larger ball design to stay open longer and ensure a tight seal on 5 and 7 gallon toilets
Fits older style brass flush valves
Stainless steel chain
Specs
–
Type:
Flapper
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I was very pleased with this product
The newer types all leaked I have a very old toilet in a very old house and changing wasn't an option- they had cemented it to the basement floor and I didn't want to go through the hassel of removing it. This sealed very well
mike
pa.
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video