Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Balls & Flappers
Economy Flapper
Brand:
Korky
SKU:
52BAG
Rating:
(3)
Q&A:
(1)
Hover image to zoom
52BAG has been discontinued
Discontinued January 19, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
Korky Economy Toilet Flapper
Brand:
Korky
SKU:
52P
(3)
Order by
today
, receive 1487 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Durable, high grade vinyl fits most plastic flush valves, including Gerber
Specs
–
Type:
Flapper
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
Yes
Great flapper for toilet repair
Flush
Atlanta. Georgia
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again
Great product good quality
Patrick
Maryland
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Inexpensive Replacement Flapper
This is a very inexpensive, and versatile flapper. If you do not have, or do not know the exact replacement flapper, this will fit a large percentage of WC's.
Pat
Northern N.J.
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: do these come individually box packaged?
1 Answer
Asked by mike 11 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse Staff
These are individually bagged, but not boxed.
Was this review helpful to you?
0
0
Flag this review
×
Video