Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Balls & Flappers
Fits Crane Flapper
Brand:
Korky
SKU:
57BP
Rating:
(2)
Q&A:
(0)
Hover image to zoom
57BP has been discontinued
Discontinued January 24, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Install Instructions
Install Instructions
Direct Replacement:
Universal Replacement Flapper
Brand:
Korky
SKU:
525BP
(3)
Order by
today
, receive 6 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Fits old style Crane toilets with polystyrene float
Stainless steel chain
Specs
–
Type:
Flapper
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Korky Universal 3" Flapper
SKU:
3060BP
Korky
Korky Plus Universal Toilet Flapper
SKU:
2001BP
Korky
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Crane toilet lever
Great replacement item Crane. Plus excellent customer service ... Extremely nice and very professional!!!
Bruce
New Jersey
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Crane flapper
I have two Crane Osford toilets from 1959. These Korky flappers fit perfectly and have the little styrofoam ball to flush a bit longer.
Mark
Denver
9 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
×
Video