Apply to be a TradeMaster!
Main product image of StrongARM Handle & Lever (Simple Chrome), 6054BP
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (Simple Chrome), 6054BP

Brand:
Korky
SKU:
6054BP
Rating:
(0)
Q&A:
(0)
StrongARM Handle & Lever (Simple Chrome), 6054BP
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 112 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Simple Chrome

Description

Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever easily adjusts to fit all toilet tank positions including: front, side, angle, right and down. Optimized for use with both 2" & 3" toilet flappers and canister-style flush valves, the engineer-grade material in common stress areas performs as well as brass and aluminum levers. The simple style handle, in a chrome finish, is a great way to upgrade any toilet and complement the bathroom's decor.


Features:

  • Fixes: Broken, sticking & corroded handles and outdated designs
  • Fits all tank positions
  • Fits all popular toilet brands, including American Standard, Kohler, TOTO & others
  • Easily adjusts to fit all tank positions: front, angled, right and side mount toilet tanks
  • Quick & easy install, no need to bend for fitment 
  • Optimized for use with both 2" and 3" Toilet Flappers and canister-style flush valves
  • Reinforced lever arm for strength & long life
  • Corrosion resistant - guaranteed not to rust
  • 5 Year Warranty
  • Includes: (1) Chrome Flush Handle & Arm, (1) Installation Hardware, (1) Stainless Steel Toilet Flapper Lanyard Hook & (1) instructions

Specs

Finish:

Simple Chrome

Type:

Tank Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy