Apply to be a TradeMaster!
Main product image of StrongARM Handle & Lever (Classic Brushed Nickel)
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (Classic Brushed Nickel)

Brand:
Korky
SKU:
6070BP
Rating:
(0)
Q&A:
(0)
StrongARM Handle & Lever (Classic Brushed Nickel)
Magnifying glass
Hover image to zoom
6070BP has been discontinued
Discontinued September 24, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
StrongARM Handle & Lever (Simple Brushed Nickel)
Brand:
Korky
SKU:6074BP
(0)
Order by today, receive 3 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever easily adjusts to fit all tank positions including: front, side, angle and down. Optimized for use with both 2" & 3" flappers and canister-style flush valves, the engineer grade material performs as well as brass and aluminum levers. Reinforced in common stress areas, the StrongARM lever is adjustable to eliminate the need to bend for fitment. Fits most popular brands, including American Standard, TOTO & all others. Easy to install, the 6070 includes: (1) Brushed Nickel Handle, (1) Tank Lever Arm, (2) Locking Clips and (1) Stainless Steel Lanyard Hook.

  • Part Type: Toilet Handle and Lever
  • Lever Finish: Brushed Nickel
  • Lever Style: Classic
  • Lanyard Clip Included: Yes
  • Mounting Style: Front, Side, Angle, Side Down, Right and Left
  • Fits Brands: Universal
  • Corrosion Resistant: Yes
  • Warranty: 5 Year

Specs

–
Finish:

Brushed Nickel

Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm