Apply to be a TradeMaster!
Main product image of StrongARM Handle & Lever (Simple Brushed Nickel)
Magnifying glass
Hover image to zoom

StrongARM Handle & Lever (Simple Brushed Nickel)

Brand:
Korky
SKU:
6074BP
Rating:
(0)
Q&A:
(0)
StrongARM Handle & Lever (Simple Brushed Nickel)
Magnifying glass
Hover image to zoom
$17.99 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Designed to fit the majority of toilets, the Korky StrongARM Handle & Lever easily adjusts to fit all tank positions including: front, side, angle and down. Optimized for use with both 2" & 3" flappers and canister-style flush valves, the engineer grade material performs as well as brass and aluminum levers. Reinforced in common stress areas, the StrongARM lever is adjustable to eliminate the need to bend for fitment.


Features:

  • Fixes: Broken, sticking & corroded handles and outdated designs
  • Easily adjusts to fit all tank positions: front, angled, right and side mount toilet tanks
  • Quick & easy install, no need to bend for fitment 
  • Optimized for use with both 2" and 3" Toilet Flappers and canister-style flush valves
  • Reinforced lever arm for strength & long life
  • Corrosion resistant - guaranteed not to rust
  • 5 Year Warranty
  • Includes: (1) Brushed Nickel Flush Handle & Arm, (1) Installation Hardware, (1) Stainless Steel Toilet Flapper Lanyard Hook & (1) instructions 

Specs

–
Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy