Apply to be a TradeMaster!
Main product image of Korky QuietFill Platinum Universal Toilet Fill Valve & 2" Flapper Set (1.6 GPF or less)
Magnifying glass
Hover image to zoom

Korky QuietFill Platinum Universal Toilet Fill Valve & 2" Flapper Set (1.6 GPF or less)

Brand:
Korky
SKU:
818MP
Rating:
(0)
Q&A:
(0)
Korky QuietFill Platinum Universal Toilet Fill Valve & 2" Flapper Set (1.6 GPF or less)
Magnifying glass
Hover image to zoom
$13.46 each
BOX UP & SAVE 4%
$154.56 box of 12
$12.88 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Korky QuietFill Platinum Universal Toilet Fill Valve & 2" Flapper Set (1.6 GPF or less)

Specifications
  • Toilet Fill Valve fixes: running, noisy, no/slow refill and no/weak flush toilets
  • Fill valve adjusts from 8-1/2" to 14"
  • The high performance Toilet Fill Valve fits 99% of toilets
  • Kit includes: The most universal 2 Inch Toilet Flapper
  • Toilet Flapper range of adjustability from 1.28 to 5 gpf
  • Exclusive longest lasting red rubber in Toilet Flapper resists chlorine
  • Easy to install and adjust
  • Made in the USA
  • 5 Year Warranty

Specs

–
Product Type:

Fill Valve

Gallons Per Flush:

1.6

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy