Apply to be a TradeMaster!
Main product image of 4" Kozy Kollar Exhaust Hood
Magnifying glass
Hover image to zoom

4" Kozy Kollar Exhaust Hood

SKU:
EV-4
Rating:
(2)
Q&A:
(0)
4" Kozy Kollar Exhaust Hood
Magnifying glass
Hover image to zoom
$230.95 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
12.75" x 9.25"
Product Highlight: Material
EPDM

Description

–
Allowable Roof materials: three tab conventional shingles, architectural shingle, metal roof with solid substrate, and rolled roofing with solid substrate.

Product Features:
  • Easily installed from inside of a building by one person in 10 minutes
  • Designed for 0 to unlimited pitch roof
  • Works on conventional shingles, architectural shingles, and rolled roofing materials
  • Forms a weather-tight seal on four sides, eliminating the problems caused by wind, rain or snow
  • Install in any weather conditions

Product Specifications:
  • 4’’ Kozy Kollar EPDM rubber roof ange with heat resistance to 180 degrees Fahrenheit
  • Molded around a .125 steel Main Fame with seven casehardened 1/4 - 20 female standoffs installed
  • .105 Plated Sub Frame
  • Seven 1/4 - 20 x 2.5’’ plated studs
  • Seven 1/4 - 20 x 7/8’’plated couplings torqued to 3 foot pounds
  • Size: 12.75’’ L x 9.25 W
  • 1.5 oz tube of Permatex 2-A
  • Roof Slope - Unlimited
  • .040’’ 5052 Aluminum hood
  • .040’’ 5052 Aluminum Damper
  • .125’’ Aluminum Damper hinge pin
  • Nylon hinge bushings
  • #4 Galvanized welded wire mesh outlet Screen
  • 3.90’’ exhaust pipe connection
  • 17.61 square inch outlet without Screen
  • 14.88 square inch outlet with Screen
  • One 4’’ x .12 tension hose clamp

Specs

–
Product Type:

Hood

Diameter (Inches):

4"

Size:

12.75" x 9.25"

Material:

EPDM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will continue to use this product

Replaced old leaking roof penetration with this product. Installing everything from inside the room makes it a breeze.
Chris G
Boston, MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

probably if I had no choice.

why, because for that price i can clime on a lot of roofs.
Sam
texas
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy