Apply to be a TradeMaster!
Main product image of Silver Series 4" Center Wall Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout, 10-400L
Magnifying glass
Hover image to zoom

Silver Series 4" Center Wall Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout, 10-400L

SKU:
10-400L
Rating:
(1)
Q&A:
(0)
Silver Series 4" Center Wall Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout, 10-400L
Magnifying glass
Hover image to zoom
$73.98 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass

Description

–
  • Silver Series 4" center wall mount faucet
  • 1/4 turn ceramic valves
  • 1/2" NPS male inlets on 4" centers
  • 0.5 GPM aerator installed
  • Durable full range swing spout with double o-ring construction
  • Lever handles
  • Chrome plated finish
  • Specs

    –
    Number of Handles:

    2

    Installation Type:

    Wall Mount

    Application:

    Commercial

    Product Type:

    Kitchen Faucet

    Type:

    Manual

    Approvals:

    NSF/ANSI 61

    Lead Free

    CEC

    ASME A112.18.1 / CSA B125.1

    Finish:

    Chrome

    Valve Type:

    Ceramic Disc

    Connection Type:

    NPSM

    Handle Style:

    Lever

    Series:

    Silver

    Finish Family:

    Chrome

    Number of Holes:

    2

    Connection Size:

    1/2"

    Flow Rate (GPM):

    0.5

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    We are happy with your product and shipping!

    Our plumber recommended you, the phone agent was very helpful, and your shipping was quick! We look forward to doing business with you again in the future.
    Retired teachers
    New Mexico
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy