Apply to be a TradeMaster!
Main product image of Silver Series 4" Center Wall Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout and Wrist Blade Handles, 10-400L-W
Magnifying glass
Hover image to zoom

Silver Series 4" Center Wall Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout and Wrist Blade Handles, 10-400L-W

SKU:
10-400L-W
Rating:
(0)
Q&A:
(0)
Silver Series 4" Center Wall Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout and Wrist Blade Handles, 10-400L-W
Magnifying glass
Hover image to zoom
$121.55 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Chrome

Description

–
  • Silver Series 4" center wall mount faucet
  • 1/4 turn ceramic valves
  • 1/2" NPS male inlets on 4" centers
  • 1.8 GPM aerator installed
  • Durable full range swing spout with double o-ring construction
  • Vandal resistant blade handles
  • Chrome plated finish
  • Specs

    –
    Valve Type:

    Ceramic Disc

    Connection Size:

    1/2"

    Finish Family:

    Chrome

    Flow Rate (GPM):

    1.8

    Approvals:

    Lead Free

    NSF/ANSI 61

    CEC

    ASME A112.18.1 / CSA B125.1

    Number of Handles:

    2

    Application:

    Healthcare

    Commercial

    Number of Holes:

    2

    Installation Type:

    Wall Mount

    Connection Type:

    NPSM

    Handle Style:

    Wrist Blade

    Finish:

    Chrome

    Product Type:

    Kitchen Faucet

    Series:

    Silver

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy