Apply to be a TradeMaster!
Main product image of Silver Series 4" Center Deck Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout & Vandal Resistant Wrist Blades Handles, 11-400L-W
Magnifying glass
Hover image to zoom

Silver Series 4" Center Deck Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout & Vandal Resistant Wrist Blades Handles, 11-400L-W

SKU:
11-400L-W
Rating:
(0)
Q&A:
(0)
Silver Series 4" Center Deck Mount Kitchen Faucet w/ 3-1/2" Wide Gooseneck Spout & Vandal Resistant Wrist Blades Handles, 11-400L-W
Magnifying glass
Hover image to zoom
$76.59 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
The Silver centerset kitchen faucet installs on 4 in. centers for deck-mount applications and uses two wrist blade handles for hot and cold control. It features a 3-1/2 in. wide gooseneck spout, 1/2 in. NPT inlets, and a 0.5 gpm aerator per the spec sheet.
  • 0.5 gpm flow rate
  • Centerset deck-mount installation on 4 in. centers
  • Two vandal-resistant wrist blade handles
  • 1/4 turn ceramic valves
  • 1/2 in. NPT water inlet connections
  • Chrome plated brass body
  • Meets ASME A112.18.1-2012/CSA B125.1-12, NSF-61, and NSF/ANSI 372
  • Meets ANSI A117.1 (ADA) and is CEC listed

Specs

–
Flow Rate (GPM):

0.5

Type:

Manual

Finish:

Polished Chrome

Handle Style:

Wrist Blade

Number of Holes:

2

Connection Type:

IPS / NPT

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

CEC

Material:

Brass

Series:

Silver

Warranty:

1 Year Limited

Finish Family:

Chrome

Number of Handles:

2

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Application:

Commercial

ADA:

Yes

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy