The Day Savers – A National Tradesmen Day Contest
Main product image of Silver Series 4" Center Deck Mount Kitchen Faucet w/ 12" Spout, 11-412L
Magnifying glass
Hover image to zoom

Silver Series 4" Center Deck Mount Kitchen Faucet w/ 12" Spout, 11-412L

SKU:
11-412L
Rating:
(0)
Q&A:
(0)
Silver Series 4" Center Deck Mount Kitchen Faucet w/ 12" Spout, 11-412L
Magnifying glass
Hover image to zoom
$75.35 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Mount
Deck

Description

  • Silver Series 4" center deck mount faucet
  • 1/4 turn ceramic valves
  • 1/2" NPS male inlets on 4" centers
  • 1.8 GPM aerator installed
  • Durable full range swing spout with double o-ring construction
  • Lever handles
  • Chrome plated finish
  • Specs

    Handle Style:

    Lever

    Product Type:

    Kitchen Faucet

    Flow Rate (GPM):

    1.8

    Type:

    Manual

    Finish:

    Chrome

    Series:

    Silver

    Mount:

    Deck

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy