Apply to be a TradeMaster!
Main product image of Silver Series 4" Center Single Lever Handles Faucet, 12-510L
Magnifying glass
Hover image to zoom

Silver Series 4" Center Single Lever Handles Faucet, 12-510L

SKU:
12-510L
Rating:
(0)
Q&A:
(0)
Silver Series 4" Center Single Lever Handles Faucet, 12-510L
Magnifying glass
Hover image to zoom
$57.89 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount

Description

–
  • Silver Series 4" center deck mount single lever faucet
  • Ceramic cartridge valve
  • 1/2" NPS inlets with 3/8" OD flexible copper tubing
  • 0.5 GPM aerator installed, 1.5 GPM aerator included
  • Single lever handle
  • Color coded index
  • Chrome plated finish
  • Specs

    –
    Number of Handles:

    1

    Series:

    Silver

    Drain Type:

    No Drain

    Approvals:

    Lead Free

    ADA / ICC A117.1

    ASME A112.18.1 / CSA B125.1

    NSF/ANSI 61

    Flow Rate (GPM):

    0.5

    Valve Type:

    Cartridge

    Material:

    Brass

    Finish Family:

    Chrome

    Application:

    Commercial

    Type:

    Manual

    Handle Style:

    Lever

    Connection Size:

    1/2"

    Finish:

    Chrome

    Connection Type:

    NPSM

    Installation Type:

    Deck Mount

    ADA:

    Yes

    Product Type:

    Bathroom Faucet

    Faucet Configuration:

    Centerset

    Number of Holes:

    2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy