| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC Lead Free |
|---|---|
| Flow Rate (GPM): | 1.8 |
| Application: | Commercial |
| Connection Type: | NPSM |
| Finish: | Chrome |
| Number of Handles: | 2 |
| Series: | Silver |
| Connection Size: | 1/2" |
| Finish Family: | Chrome |
| Valve Type: | Ceramic Disc |
| Installation Type: | Wall Mount |
| Type: | Manual |
| Material: | Brass |
| Product Type: | Kitchen Faucet |
| Number of Holes: | 2 |
| Handle Style: | Lever |