Apply to be a TradeMaster!
Main product image of Silver Series 8" Wall Mount Faucet with 8" Spout, 12-808L
Magnifying glass
Hover image to zoom

Silver Series 8" Wall Mount Faucet with 8" Spout, 12-808L

SKU:
12-808L
Rating:
(0)
Q&A:
(1)
Silver Series 8" Wall Mount Faucet with 8" Spout, 12-808L
Magnifying glass
Hover image to zoom
$109.90 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Wall Mount

Description

–
Specifications:
  • Series:Silver Series
  • Mounting Style: Wall Mount
  • Centers: 8"
  • Spout Style: Swing
  • Spout Size: 8"
  • Outlet Type: Aerator
  • Flow Rate: 1.8 GPM
  • Handles: Lever
  • Inlet: 1/2" NPT Female
  • Valves: 1/4 turn ceramic valves
  • Finish: Chrome plated finish
  • Features: Durable full range swing spout with double o-ring construction

Specs

–
Connection Size:

1/2"

Finish:

Chrome

Product Type:

Kitchen Faucet

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Series:

Silver

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Handle Style:

Lever

Material:

Brass

Flow Rate (GPM):

1.8

Application:

Commercial

Type:

Manual

Number of Handles:

2

Connection Type:

NPSM

Style:

Swing

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am looking for a faucet hot and cold replacement valves for a Krowne 12-808L

Asked by John 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi John! You can use the 21-310L for the replacement handles, which can be found on our website here: https://www.supplyhouse.com/Krowne-Metal-21-310L-Silver-Series-1-4-Turn-Ceramic-Repair-Kit-with-Silver-Series-Handles

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy