Apply to be a TradeMaster!
Main product image of Silver Series 8" Wall Mount Faucet with 12" Spout, 12-812L
Magnifying glass
Hover image to zoom

Silver Series 8" Wall Mount Faucet with 12" Spout, 12-812L

SKU:
12-812L
Rating:
(0)
Q&A:
(0)
Silver Series 8" Wall Mount Faucet with 12" Spout, 12-812L
Magnifying glass
Hover image to zoom
$98.11 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSF Connection

Description

–
The Silver Series wall mount kitchen faucet installs on 8 in. centers and uses two lever handles for hot and cold water control. It has a 12 in. swing spout, 1.8 gpm flow rate, and 1/2 in. female inlets for commercial sink applications.
  • 1.8 gpm flow rate
  • Wall-mounted faucet with 8 in. centers
  • 12 in. swing spout
  • 3-3/8 in. spout height
  • 1/2 in. NPS female water inlets
  • 1/4 turn ceramic valves
  • Chrome plated brass construction
  • Certified to ASME A112.18.1-2012/CSA B125.1-12, NSF-61, NSF/ANSI 372, and CEC

Specs

–
Handle Style:

Lever

Flow Rate (GPM):

1.8

Warranty:

1 Year Limited

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

CEC

Number of Handles:

2

Material:

Brass

Number of Holes:

2

Product Type:

Kitchen Faucet

Connection Size:

1/2"

Finish:

Chrome

Type:

Manual

Series:

Silver

Valve Type:

Ceramic Disc

Application:

Commercial

Connection Type:

NPSF

Style:

Swing

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy