Apply to be a TradeMaster!
Main product image of Silver Series 8" Center Wall Mount Kitchen Faucet w/ 14" Spout, 12-814L
Magnifying glass
Hover image to zoom

Silver Series 8" Center Wall Mount Kitchen Faucet w/ 14" Spout, 12-814L

SKU:
12-814L
Rating:
(0)
Q&A:
(0)
Silver Series 8" Center Wall Mount Kitchen Faucet w/ 14" Spout, 12-814L
Magnifying glass
Hover image to zoom
$80.16 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection

Description

–
  • Silver Series 8" center wall mount faucet
  • 1/4 turn ceramic valves
  • 1/2" NPT female inlets
  • Durable full range swing spout with double o-ring construction
  • Lever handles
  • Chrome plated finish
  • Specs

    –
    Product Type:

    Kitchen Faucet

    Finish Family:

    Chrome

    Approvals:

    NSF/ANSI 61

    ASME A112.18.1 / CSA B125.1

    CEC

    Lead Free

    Connection Size:

    1/2"

    Valve Type:

    Ceramic Disc

    Installation Type:

    Wall Mount

    Type:

    Manual

    Number of Handles:

    2

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Commercial

    Finish:

    Chrome

    Series:

    Silver

    Connection Type:

    NPSM

    Flow Rate (GPM):

    1.8

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy