The Day Savers – A National Tradesmen Day Contest
Main product image of Silver Series 8" Center Wall Mount Kitchen Faucet w/ 16" Spout, 12-816L
Magnifying glass
Hover image to zoom

Silver Series 8" Center Wall Mount Kitchen Faucet w/ 16" Spout, 12-816L

SKU:
12-816L
Rating:
(0)
Q&A:
(0)
Silver Series 8" Center Wall Mount Kitchen Faucet w/ 16" Spout, 12-816L
Magnifying glass
Hover image to zoom
$80.99 each
Out of Stock
Out of Stock
Get it Thu, Sep 10 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome
Product Highlight: Mount
Wall
Product Highlight: Handle Style
Lever

Description

  • Silver Series 8" center wall mount faucet
  • 1/4 turn ceramic valves
  • 1/2" NPT female inlets
  • Durable full range swing spout with double o-ring construction
  • Lever handles
  • Chrome plated finish
  • Specs

    Series:

    Silver

    Finish:

    Chrome

    Flow Rate (GPM):

    1.8

    Product Type:

    Kitchen Faucet

    Type:

    Manual

    Mount:

    Wall

    Handle Style:

    Lever

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy