Apply to be a TradeMaster!
Main product image of Silver Series 8" Wall Mount Faucet Body w/o Spout, 12-8XXL
Magnifying glass
Hover image to zoom

Silver Series 8" Wall Mount Faucet Body w/o Spout, 12-8XXL

SKU:
12-8XXL
Rating:
(0)
Q&A:
(0)
Silver Series 8" Wall Mount Faucet Body w/o Spout, 12-8XXL
Magnifying glass
Hover image to zoom
$70.27 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Silver Series 8" Wall Mount Faucet Body w/o Spout

Product Features
  • Series Silver Series
  • Mounting Style Wall Mount
  • Centers 8"
  • Spout Style No Spout, Body Only
  • Spout Size Faucet Body
  • Outlet Type Aerator
  • Flow Rate 1.8 GPM
  • Handles Lever
  • Inlet 1/2" NPT Female
  • Valves 1/4 turn ceramic valves
  • Finish Chrome plated finish
  • Features Faucet body only, no spout

Specs

–
Product Type:

Faucets Supply Inlets

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy