Apply to be a TradeMaster!
Main product image of Royal Series 4" Wall Mount Faucet w/ 3-1/2" Gooseneck Spout, 14-400L
Magnifying glass
Hover image to zoom

Royal Series 4" Wall Mount Faucet w/ 3-1/2" Gooseneck Spout, 14-400L

SKU:
14-400L
Rating:
(0)
Q&A:
(0)
Royal Series 4" Wall Mount Faucet w/ 3-1/2" Gooseneck Spout, 14-400L
Magnifying glass
Hover image to zoom
$146.48 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Specifications:
  • Series: Royal Series
  • Mounting Style: Wall Mount
  • Centers: 4"
  • Spout Style: Gooseneck
  • Spout Size: 3-1/2"
  • Outlet Type: Aerator
  • Flow Rate: 1.8 GPM
  • Handles: Lever
  • Inlet: 1/2" NPS Male
  • Valves: 1/4 turn high performance ceramic cartridge valves with integral check
  • Mounting Kit: Included
  • Finish: Solid chrome plated brass base
  • Accepts other repair kits
  • Built for High Volume

Specs

–
Product Type:

Kitchen Faucet

Connection Size:

1/2"

Type:

Manual

ADA:

Yes

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

Lead Free

Finish:

Polished Chrome

Connection Type:

NPSM

Finish Family:

Chrome

Number of Handles:

2

Flow Rate (GPM):

1.8

Series:

Royal

Valve Type:

Ceramic Disc

Number of Holes:

2

Material:

Brass

Application:

Commercial

Warranty:

3 Year Limited

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy