Apply to be a TradeMaster!
Main product image of Royal Series 4" Center Wall Mount Kitchen Faucet w/ 6" Wide Gooseneck Spout, 14-401L
Magnifying glass
Hover image to zoom

Royal Series 4" Center Wall Mount Kitchen Faucet w/ 6" Wide Gooseneck Spout, 14-401L

SKU:
14-401L
Rating:
(0)
Q&A:
(0)
Royal Series 4" Center Wall Mount Kitchen Faucet w/ 6" Wide Gooseneck Spout, 14-401L
Magnifying glass
Hover image to zoom
$148.50 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection

Description

–
The Royal wall mount kitchen faucet installs on 4 in. centers with two lever handles and a 1.8 gpm aerator. It features a 6 in. wide gooseneck swing spout and 1/2 in. inlet connections for commercial sink applications.
  • 1.8 gpm flow rate
  • Wall-mount installation on 4 in. centers
  • Two lever handles
  • 1/4 turn high performance ceramic cartridge valves with integral check
  • 1/2 in. water inlet connection
  • Chrome plated brass material
  • 6 in. wide gooseneck spout with double O-ring swing construction
  • Complies with ASME A112.18.1-2011/CSA B125.1, NSF-61, NSF/ANSI 372, ADA, and CEC

Specs

–
Finish Family:

Chrome

Finish:

Polished Chrome

Application:

Foodservice

Commercial

Series:

Royal

Approvals:

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Flow Rate (GPM):

1.8

Number of Holes:

2

Material:

Brass

Valve Type:

Ceramic Disc

Installation Type:

Wall Mount

Product Type:

Kitchen Faucet

Number of Handles:

2

Type:

Manual

Warranty:

3 Year Limited

Connection Size:

1/2"

Connection Type:

NPSM

Handle Style:

Lever

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy