Apply to be a TradeMaster!
Main product image of Royal Series 4" Center Deck Mount Lavatory Faucet w/ Cast Spout, 14-520L
Magnifying glass
Hover image to zoom

Royal Series 4" Center Deck Mount Lavatory Faucet w/ Cast Spout, 14-520L

SKU:
14-520L
Rating:
(0)
Q&A:
(0)
Royal Series 4" Center Deck Mount Lavatory Faucet w/ Cast Spout, 14-520L
Magnifying glass
Hover image to zoom
$115.50 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
  • Royal Series 4" center deck mount lavatory faucet
  • Ceramic cartridge valve with built-in temperature limit stop
  • Includes pop-up drain
  • 1/2" NPS male inlets
  • 1.5 GPM aerator installed
  • Single lever handle
  • Brass nipples installed
  • Includes (2) brass washers and (2) brass locknuts
  • Color coded index
  • Solid chrome plated brass
  • ADA compliant
  • Specs

    –
    Flow Rate (GPM):

    1.5

    0.5

    Series:

    Royal

    Handle Style:

    Lever

    Type:

    Manual

    Finish:

    Chrome

    Product Type:

    Bathroom Faucet

    Installation Type:

    Deck Mount

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy