Apply to be a TradeMaster!
Main product image of Royal Series 4" Center Deck Mount Metering Lavatory Faucet, 14-530L
Magnifying glass
Hover image to zoom

Royal Series 4" Center Deck Mount Metering Lavatory Faucet, 14-530L

SKU:
14-530L
Rating:
(0)
Q&A:
(0)
Royal Series 4" Center Deck Mount Metering Lavatory Faucet, 14-530L
Magnifying glass
Hover image to zoom
$181.50 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Mount
Deck

Description

–
  • Royal Series 4" center deck mount lavatory faucet with cast spout
  • Self-closing metering valves with adjustable timed flow (3-20 seconds)
  • 1/2" NPS male inlet
  • 2.2 GPM vandal resistant aerator installed
  • Vandal resistant push button cap
  • Solid chrome plated brass
  • ADA compliant
  • Specs

    –
    Finish:

    Chrome

    Series:

    Royal

    Flow Rate (GPM):

    2.2

    Product Type:

    Bathroom Faucet

    Mount:

    Deck

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy