Apply to be a TradeMaster!
Main product image of Royal Series 4" Center Deck Mount Lavatory Faucet w/ 3-3/4" Wide Gooseneck Spout, 14-546L
Magnifying glass
Hover image to zoom

Royal Series 4" Center Deck Mount Lavatory Faucet w/ 3-3/4" Wide Gooseneck Spout, 14-546L

SKU:
14-546L
Rating:
(0)
Q&A:
(0)
Royal Series 4" Center Deck Mount Lavatory Faucet w/ 3-3/4" Wide Gooseneck Spout, 14-546L
Magnifying glass
Hover image to zoom
$177.65 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade

Description

–
  • Royal Series 4" center deck mount lavatory faucet
  • 3-3/4"W rigid gooseneck spout
  • 1/4 turn high-performance ceramic cartridge valves with integral check
  • 1/2" NPS male inlets
  • 0.5 GPM aerator installed, 1.5 GPM aerator included
  • Wrist blade handles
  • Color coded index
  • Solid chrome plated brass
  • ADA compliant
  • Specs

    –
    Finish:

    Chrome

    Series:

    Royal

    Application:

    Healthcare

    Commercial

    Approvals:

    ASME A112.18.1 / CSA B125.1

    ADA / ICC A117.1

    NSF/ANSI 61

    Lead Free

    Product Type:

    Bathroom Faucet

    Faucet Configuration:

    Centerset

    Connection Type:

    NPSM

    Installation Type:

    Deck Mount

    Connection Size:

    1/2"

    Number of Holes:

    3

    Material:

    Brass

    Type:

    Manual

    Number of Handles:

    2

    Finish Family:

    Chrome

    Valve Type:

    Ceramic Disc

    Flow Rate (GPM):

    0.5

    Handle Style:

    Wrist Blade

    Drain Type:

    No Drain

    ADA:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy