| Number of Handles: | 1 |
|---|---|
| Type: | Metering |
| Series: | Royal |
| Approvals: | ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| ADA: | Yes |
| Material: | Brass |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Connection Size: | 1/2" |
| Handle Style: | Push Button |
| Application: | Commercial |
| Flow Rate (GPM): | 2.2 |
| Connection Type: | NPSM |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 |
| Finish: | Chrome |