Apply to be a TradeMaster!
Main product image of Royal Series 8" Wall Mount Faucet w/ 12" Spout, 14-812L
Magnifying glass
Hover image to zoom

Royal Series 8" Wall Mount Faucet w/ 12" Spout, 14-812L

SKU:
14-812L
Rating:
(0)
Q&A:
(0)
Royal Series 8" Wall Mount Faucet w/ 12" Spout, 14-812L
Magnifying glass
Hover image to zoom
$167.05 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Specifications:
  • Series: Royal Series
  • Mounting Style: Wall Mount
  • Centers: 8"
  • Spout Style: Swing
  • Spout Size: 12"
  • Outlet Type: Aerator
  • Flow Rate: 1.8 GPM
  • Handles: Lever
  • Inlet: 1/2" NPT Male
  • Valves: 1/4 turn high performance ceramic cartridge valves with integral check
  • Mounting Kit: Included
  • Finish: Solid chrome plated brass base
  • Accepts other repair kits
  • Built for High Volume

Specs

–
Material:

Brass

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

CEC

ASME A112.18.1 / CSA B125.1

Flow Rate (GPM):

1.8

Finish:

Chrome

Application:

Commercial

Handle Style:

Wrist Blade

Number of Handles:

2

Type:

Manual

Connection Type:

IPS / NPT

ADA:

Yes

Number of Holes:

2

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Finish Family:

Chrome

Connection Size:

1/2"

Warranty:

3 Year Limited

Series:

Royal

Style:

Swing

Installation Type:

Wall Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy