Apply to be a TradeMaster!
Main product image of Royal Series 8" Center Medical & Lavatory Faucet, 14-840L
Magnifying glass
Hover image to zoom

Royal Series 8" Center Medical & Lavatory Faucet, 14-840L

SKU:
14-840L
Rating:
(0)
Q&A:
(0)
Royal Series 8" Center Medical & Lavatory Faucet, 14-840L
Magnifying glass
Hover image to zoom
$202.95 each
Out of Stock
Out of Stock
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Deck
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Chrome

Description

–
  • Royal Series 8" center deck mount lavatory faucet
  • 5-3/4"W rigid gooseneck spout
  • 1/4 turn high-performance ceramic cartridge valves with integral check
  • 1/2" NPS male inlets
  • 1.2 GPM aerator installed, 2.2 GPM aerator included
  • Vandal resistant wrist blade handles
  • Color coded index
  • Solid chrome plated brass
  • ADA compliant
  • Specs

    –
    Mount:

    Deck

    Flow Rate (GPM):

    1.2

    ADA:

    Yes

    Series:

    Royal

    Handle Style:

    Wrist Blade

    Product Type:

    Bathroom Faucet

    Finish:

    Chrome

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy