| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC Lead Free ADA / ICC A117.1 |
|---|---|
| Series: | Royal |
| Product Type: | Faucet Body |
| Finish Family: | Chrome |
| ADA: | Yes |
| Finish: | Chrome |
| Handle Style: | Lever |
| Type: | Manual |
| Installation Type: | Wall Mount |
| Application: | Commercial |
| Material: | Brass |