Apply to be a TradeMaster!
Main product image of Royal Series 4" Center Deck Mount Kitchen Faucet w/ 6" Wide Gooseneck Spout, 15-301L
Magnifying glass
Hover image to zoom

Royal Series 4" Center Deck Mount Kitchen Faucet w/ 6" Wide Gooseneck Spout, 15-301L

SKU:
15-301L
Rating:
(0)
Q&A:
(0)
Royal Series 4" Center Deck Mount Kitchen Faucet w/ 6" Wide Gooseneck Spout, 15-301L
Magnifying glass
Hover image to zoom
$129.25 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome

Description

–
  • Royal Series 4" center deck mount faucet
  • 1/4 turn high-performance ceramic cartridge valves with integral check
  • 1/2" NPS male inlets
  • Durable full range swing spout with double o-ring construction
  • Lever handles
  • Mounting kit included
  • Solid chrome plated brass base
  • Specs

    –
    Faucet Configuration:

    Widespread

    Number of Handles:

    2

    Connection Type:

    NPSM

    Finish Family:

    Chrome

    Approvals:

    ASME A112.18.1 / CSA B125.1

    NSF/ANSI 61

    Lead Free

    CEC

    Installation Type:

    Deck Mount

    Material:

    Brass

    Flow Rate (GPM):

    1.8

    Handle Style:

    Lever

    Connection Size:

    1/2"

    Valve Type:

    Ceramic Disc

    Application:

    Commercial

    Series:

    Royal

    Finish:

    Chrome

    Number of Holes:

    3

    Product Type:

    Kitchen Faucet

    Type:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy