| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free CEC |
|---|---|
| Series: | Royal |
| Faucet Configuration: | Centerset |
| Product Type: | Faucet Body |
| Handle Style: | Lever |
| Finish: | Chrome |
| Application: | Commercial |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Finish Family: | Chrome |