| Type: | Manual |
|---|---|
| Material: | Brass |
| Series: | Royal |
| Number of Handles: | 2 |
| Finish: | Chrome |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
| Application: | Commercial |
| Number of Holes: | 3 |
| Product Type: | Faucet Body |
| Valve Type: | Ceramic Disc |
| Connection Size: | 1/2" |
| Installation Type: | Deck Mount |
| Connection Type: | NPSM |
| Handle Style: | Lever |
| Faucet Configuration: | Widespread |
| Finish Family: | Chrome |