| Application: | Commercial Foodservice |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 Lead Free |
| Finish Family: | Chrome |
| Faucet Configuration: | Single Hole |
| Type: | Manual |
| Flow Rate (GPM): | 1.8 |
| Number of Handles: | 1 |
| Valve Type: | Ceramic Disc |
| Material: | Brass |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Product Type: | Pantry Faucet |
| Connection Size: | 1/2" |
| Number of Holes: | 1 |
| Series: | Silver |
| Handle Style: | Lever |
| Connection Type: | NPSM |