| Handle Style: | Lever |
|---|---|
| Series: | Royal |
| Connection Type: | NPSM |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Number of Holes: | 2 |
| Connection Size: | 1/2" |
| Finish Family: | Chrome |
| Application: | Commercial |
| Finish: | Rough Chrome |
| Material: | Brass |
| Product Type: | Service Faucet |
| Installation Type: | Wall Mount |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 2 |