| Material: | Brass |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC |
| Handle Style: | Lever |
| Finish: | Chrome |
| Product Type: | Spout |
| Type: | Manual |
| Installation Type: | Wall Mount |
| Flow Rate (GPM): | 0.5 |
| Series: | Royal |
| Application: | Commercial |
| Finish Family: | Chrome |