| Finish Family: | Chrome |
|---|---|
| Series: | Royal |
| Flow Rate (GPM): | 2 |
| Connection Type: | NPSM |
| Approvals: | Lead Free NSF/ANSI 61 Massachusetts Plumbing Board Approved ASME A112.18.1 / CSA B125.1 |
| Faucet Configuration: | Single Hole |
| Finish: | Chrome |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Number of Handles: | 1 |
| Product Type: | Steam Table Faucet |
| Application: | Commercial |
| Material: | Brass |
| Number of Holes: | 1 |
| Installation Type: | Deck Mount |
| Handle Style: | Cross |
| Connection Size: | 1/2" |