| Product Type: | Commercial Faucet |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 |
| Number of Holes: | 1 |
| Warranty: | 3 Year Limited |
| Series: | Royal |
| Finish: | Polished Chrome |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.8 |
| Finish Family: | Chrome |
| Type: | Manual |
| Handle Style: | Lever |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 1 |
| Application: | Commercial |
| Connection Type: | NPSM |
| Installation Type: | Wall Mount |
| Material: | Brass |
| ADA: | Yes |