| Flow Rate (GPM): | 2.2 |
|---|---|
| Power Supply: | Battery |
| Material: | Brass |
| Installation Type: | Wall Mount |
| Number of Holes: | 1 |
| Application: | Commercial Healthcare |
| Number of Handles: | 0 |
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC ADA / ICC A117.1 NSF/ANSI 61 Lead Free |
| Connection Size: | 3/8" |
| Type: | Sensor (Touchless) |
| ADA: | Yes |
| Handle Style: | None (Sensor) |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Connection Type: | NPSM |
| Series: | Royal |
| Finish: | Polished Chrome |