Apply to be a TradeMaster!
Main product image of Royal Series 4" Center Deck Mount Sensor Faucet, Battery Operated, Mechanical Mixing Valve, 0.5 GPM Aerator, 16-197
Magnifying glass
Hover image to zoom

Royal Series 4" Center Deck Mount Sensor Faucet, Battery Operated, Mechanical Mixing Valve, 0.5 GPM Aerator, 16-197

SKU:
16-197
Rating:
(0)
Q&A:
(0)
Royal Series 4" Center Deck Mount Sensor Faucet, Battery Operated, Mechanical Mixing Valve, 0.5 GPM Aerator, 16-197
Magnifying glass
Hover image to zoom
$314.05 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/4" Connection

Description

–
  • Royal Series 4" center deck mount electronic sensor faucet
  • Infrared sensor turns water on and off for hands free, fast and safe operation
  • Battery powered control module, (4) AA batteries included, AC adapter optional
  • One to three years of battery life, based on usage
  • Built-in low battery indicator light
  • Ideal for all hand sinks, scrub sinks, hospitals, restrooms and food establishments
  • Ideal for retro-fit, easy installation
  • Full replacement parts available
  • Solid chrome plated brass
  • ADA Compliant
  • Specs

    –
    Approvals:

    ASME A112.18.1 / CSA B125.1

    Lead Free

    CEC

    NSF/ANSI 61

    ADA / ICC A117.1

    ADA:

    Yes

    Application:

    Commercial

    Healthcare

    Flow Rate (GPM):

    0.5

    Material:

    Brass

    Connection Type:

    NPSM

    Faucet Configuration:

    Single Hole

    Series:

    Royal

    Number of Holes:

    1

    Product Type:

    Bathroom Faucet

    Installation Type:

    Deck Mount

    Handle Style:

    None (Sensor)

    Finish:

    Polished Chrome

    Type:

    Sensor (Touchless)

    Number of Handles:

    0

    Drain Type:

    No Drain

    Connection Size:

    1/4"

    Power Supply:

    Battery

    Finish Family:

    Chrome

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy