| Series: | Silver |
|---|---|
| Valve Type: | Ceramic Disc |
| Number of Handles: | 2 |
| Application: | Commercial |
| Handle Style: | Lever |
| Flow Rate (GPM): | 13.6 |
| Connection Size: | 1/2" |
| Number of Holes: | 2 |
| Installation Type: | Wall Mount |
| Connection Type: | NPSM |
| Type: | Manual |
| Finish: | Chrome |
| Approvals: | ASME A112.18.1 / CSA B125.1 |
| Material: | Brass |